Diverter Cartridge Shower Valve
Diverter Cartridge Shower Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Cartridge Type:
- Diverter
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Speakman
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671252098284
- WaterSense Labeled:
- No