Single Handle Metering Bathroom Sink Faucet in Polished Chrome Metering Handle
Easy-Push® Single Handle Metering Bathroom Sink Faucet in Polished Chrome Metering Handle
Product Details
Product Details
- Durable lead-free brass construction meets NSF 372 & NSF 61 standards for safe, potable drinking water
- ADA compliant vandal-resistant handles ensure easy operation and durability
- Field adjustable cycle time allows facilities to adjust run time to meet their unique needs
- Cycle time adjustment can be performed without shutting off water for time savings
- Long-life cartridges ensure years of consistent low maintenance faucet performance
- Comes with interchangeable red, blue and silver temperature indicators
- 0.5 GPM flow control installed and factory preset cycle time of 0.25 gal/cycle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Metering
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Easy-Push®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Metering
- Height:
- 7-1/2
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/10
- Maximum Deck Thickness:
- 1
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-47/50
- Spout Reach:
- 3-13/100
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 671252145988
- Vandal Resistant:
- No
- Width:
- 2-13/100