WASHUP SGL SUPPLY METER FAUCET
Easy-Push® WASHUP SGL SUPPLY METER FAUCET
Package Quantity Info:
Each: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Durable lead-free brass construction meets NSF 372 & NSF 61 standards for safe, potable drinking water
- ADA compliant vandal-resistant handles ensure easy operation and durability
- Field adjustable cycle time allows facilities to adjust the run time to meet their unique needs
- Cycle time adjustment can be performed without shutting off water for time savings
- Long-life cartridges ensure years of consistent low maintenance faucet performance
- Comes with interchangeable red, blue and silver temperature indicators
- 0.5 GPM flow control installed and factory preset cycle time of 0.25 gal/cycle
- Meets ASME A112.18.1/CSA B125.1, NSF 372 & NSF 61
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Easy-Push®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Sink Mount
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Push Button
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 1-31/100
- Spout Reach:
- 3-24/25
- Spout Type:
- Rigid
- Type:
- SS5125
- UPC:
- 671252145971
- Vandal Resistant:
- No
- WaterSense Labeled:
- No