VECTOR 2.0 GPM SHOWER HEAD MB
Echo™ VECTOR 2.0 GPM SHOWER HEAD MB
Package Quantity Info:
Each: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a durable stainless steel construction that meets ADA standards
- Effortlessly and securely installs at any desired height or angle
- Includes all necessary mounting hardware
- Chrome finish
- Coordinates with the Echo & Chelsea collections
- Corrosion resistant finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Echo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-3/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- SS6000MBE2
- UPC:
- 671252144714
- Width:
- 51-3/50