This product requires certification to purchase.

*CVR* LF 2.4 GPM AC SNSR 8 FCT & EY

Speakman

Eyesaver® *CVR* LF 2.4 GPM AC SNSR 8 FCT & EY

  • Fast #
  • Part #SSEF182078
  • Item #8979383
  • Manufacturer Part #SEF-18207-8
5 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® *CVR* LF 2.4 GPM AC SNSR 8 FCT & EY

  • Fast #
  • Part #SSEF182078
  • Item #8979383
  • Manufacturer Part #SEF-18207-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable low lead brass construction
  • 1.2 GPM (4.54 L/min) faucet flow rate; 2.0 GPM at 30 PSI eyewash flow rate
  • Features an 8-inch spout; also available with a 5 1/2-inch spout
  • Dual aerated eyewash spray heads with flip top dust cover
  • Lift activated eyewash handle large and easy to use quickly
  • Manual override handle for mechanical faucet activation
  • Plug-in AC powered sensor (plug included)
  • Solenoid life exceeds 2.7 million cycles
  • Meets ASME A112.18.1/CSA B125.1, NSF 372, NSF 61 & ANSI/ISEA Z358.1
  • Requires Certification

Specifications

ANSI:
Yes
ASME:
Yes
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
11-7/50 in
Length:
11-1/10 in
Product Type:
Eye Wash
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252148132
Width:
7 in