Counter Mounted Laminar Flow Eyewash Faucet, Laminar Flow Outlets, 2.8 gpm, 9.5 lbs
Eyesaver® Counter Mounted Laminar Flow Eyewash Faucet, Laminar Flow Outlets, 2.8 gpm, 9.5 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faucet with integrated eyewash
- Lead free brass construction
- Dual non-aerated spray heads with flip top caps
- Eyewash is pull handle activated
- ANSI/ISEA Z358.1 Certified
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125
- Cartridge Type:
- Quarter Turn Ceramic
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.8 gpm
- Handle Type:
- Wristblade
- Height:
- 9-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 30 psi
- Product Type:
- Eyewash Station
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- UL Listed:
- No
- UPC:
- 671252096815
- Valve Size:
- 3/8 in x 1 in
- Valve Type:
- Disc Valve
- Weight:
- 9.5
- Width:
- 20