Counter Mounted Eyesaver Faucet, 2.2 gpm, 6.5 lbs
Eyesaver® Counter Mounted Eyesaver Faucet, 2.2 gpm, 6.5 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Retrofit faucet with integrated eyewash
- Lead free brass construction
- Dual aerated spray heads with flip top caps
- Eyewash is pull handle activated
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- MNPT
- End Connections:
- NPT x MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Pull
- Height:
- 9
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- UL Listed:
- No
- UPC:
- 671252084263
- Valve Size:
- 3/8 in, 1 in
- Weight:
- 6.5
- Width:
- 4-1/4