This product requires certification to purchase.

Counter Mounted Laminar Flow Eyewash Faucet with 8 in. Spout, 2.8 gpm, 9.5 lbs

Speakman

Eyesaver® Counter Mounted Laminar Flow Eyewash Faucet with 8 in. Spout, 2.8 gpm, 9.5 lbs

  • Fast #
  • Part #SSEF1800CA8LF
  • Item #4147986
  • Manufacturer Part #SEF-1800-CA-8LF
3.6 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® Counter Mounted Laminar Flow Eyewash Faucet with 8 in. Spout, 2.8 gpm, 9.5 lbs

  • Fast #
  • Part #SSEF1800CA8LF
  • Item #4147986
  • Manufacturer Part #SEF-1800-CA-8LF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet with integrated eyewash
  • Lead free brass construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • ANSI/ISEA Z358.1 Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
MNPT
End Connections:
NPT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.8 gpm
Handle Type:
Wristblade
Height:
11 in
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/2 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
80 psi
Product Type:
Eyewash Station
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
7-1/4 in
UL Listed:
No
UPC:
671252084256
Valve Size:
3/8 in
Valve Type:
Disc Valve
Weight:
9.5 lb
Width:
16 in