This product requires certification to purchase.

Counter Mounted Eyesaver Faucet with 8 in. Spout, 2.2 gpm, 6.5 lbs

Speakman

Eyesaver® Counter Mounted Eyesaver Faucet with 8 in. Spout, 2.2 gpm, 6.5 lbs

  • Fast #
  • Part #SSEF1000CA8
  • Item #4148083
  • Manufacturer Part #SEF-1000-CA-8
4.5 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® Counter Mounted Eyesaver Faucet with 8 in. Spout, 2.2 gpm, 6.5 lbs

  • Fast #
  • Part #SSEF1000CA8
  • Item #4148083
  • Manufacturer Part #SEF-1000-CA-8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Retrofit faucet with integrated eyewash
  • Lead free brass construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • 8-inch spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Flow Rate:
2.2 gpm
Handle Type:
Pull
Height:
11
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8
Material:
Stainless Steel, Brass, Plastic, Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
30 psi
Product Type:
Eyewash Station
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/4
UL Listed:
No
UPC:
671252087189
Valve Size:
3/8 in
Weight:
6.5
Width:
5-1/2