Counter Mounted Laboratory Eyewash Station, 3.9 gpm, 3.6 lbs
Optimus™ Counter Mounted Laboratory Eyewash Station, 3.9 gpm, 3.6 lbs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Equipped with signature Optimus aerated spray heads
- Features an intuitive, swing-down activation
- Ergonomic, space-saving design
- ANSI/ISEA Z358.1 Certified
- 2.6 GPM at 30 psi
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Optimus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 17-3/8
- End Connection 1:
- Threaded
- End Connection 2:
- MNPT
- End Connections:
- Threaded x MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.9 gpm
- Height:
- 19-437/1000
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Length:
- 19-11/25
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Power Source:
- Manual
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 41-87/100
- UL Listed:
- No
- UPC:
- 671252053894
- Valve Size:
- 1/2 in
- Valve Type:
- Disc Valve
- Weight:
- 3.6
- Width:
- 8-187/1000