Combination Service Sink Faucet and Fixed Mount Eyewash / Drench Hose 2.32 gpm, 14.5 lbs
Eyesaver® Combination Service Sink Faucet and Fixed Mount Eyewash / Drench Hose 2.32 gpm, 14.5 lbs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eyewash attaches to included service faucet
- Eyewash and faucet operate independently
- Eyewash is stay-open squeeze valve activated
- Dual soft flow spray heads with flip top caps
- Tepid water ready
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Depth:
- 24-1/2
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.32 gpm
- Handle Type:
- Cross
- Height:
- 14-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-1/2
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Hose
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- UL Listed:
- No
- UPC:
- 671252021923
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 14.5
- Width:
- 13-1/2