Combination Service Sink Faucet and Fixed Mount Eyewash with SE-370 Thermostatic Mixing Valve 2.32 gpm, 14.4 lbs
Eyesaver® Combination Service Sink Faucet and Fixed Mount Eyewash with SE-370 Thermostatic Mixing Valve 2.32 gpm, 14.4 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Eyewash & utility sink combination
- Eyewash and faucet operate independently
- Eyewash is stay-open squeeze valve activated
- Dual soft flow spray heads with flip top caps
- Includes eyewash thermostatic mixing valve
- 3 Year Limited Warranty
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.32 gpm
- Handle Type:
- Cross
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 9-1/2 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Hose
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252032196
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 14.5 lb