2.4 gpm Service Sink Eyewash Faucet
Eyesaver® 2.4 gpm Service Sink Eyewash Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Eyewash attaches to existing SC-5811-RCP faucet
- Eyewash and faucet operate independently
- Eyewash is stay-open squeeze valve activated
- Dual soft flow spray heads with flip top caps
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- Brand Model Compatibility:
- SC-581X, 583X and 585X Service Sink Faucets
- CSA Certified:
- CSA B125.1
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- End Connection 1:
- NPSM
- End Connection 2:
- FNPT
- End Connections:
- NPSM x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.32 gpm
- Handle Type:
- Grip
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 30 psi
- Product Type:
- Hose
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Type:
- Ball Valve
- Weight:
- 5.5 lb
- Width:
- 13 in