This product requires certification to purchase.

Counter Mount Laboratory Widespread Faucet with Integrated Eyewash and Gooseneck Spout for Faucet, 3.13 gpm, 12 lbs

Speakman

Eyesaver® Counter Mount Laboratory Widespread Faucet with Integrated Eyewash and Gooseneck Spout for Faucet, 3.13 gpm, 12 lbs

  • Fast #
  • Part #SSEF18018
  • Item #4712949
  • Manufacturer Part #SEF-1801-8
3.3 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® Counter Mount Laboratory Widespread Faucet with Integrated Eyewash and Gooseneck Spout for Faucet, 3.13 gpm, 12 lbs

  • Fast #
  • Part #SSEF18018
  • Item #4712949
  • Manufacturer Part #SEF-1801-8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Widespread faucet with integrated eyewash
  • Lead free brass construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is lift handle activated
  • 8-inch spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Flow Rate:
3.13 gpm
Handle Type:
Wristblade
Height:
10-7/8
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Product Type:
Eyewash Station
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
7-1/4
UL Listed:
No
UPC:
671252101830
Weight:
12
Width:
16