AC Powered Sensor Deck Mount Eyewash Station, 2 gpm, 3.67 lbs
Eyesaver® AC Powered Sensor Deck Mount Eyewash Station, 2 gpm, 3.67 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable low lead brass construction
- 1.2 GPM (4.54 L/min) faucet flow rate; 2.0 GPM at 30 PSI eyewash flow rate
- Features a 5 1/2-inch spout; also available with an 8-inch spout
- Dual aerated eyewash spray heads with flip top dust cover
- Lift activated eyewash handle large and easy to use quickly
- Front facing laser sensor eye
- Plug-in AC powered sensor (plug included)
- Solenoid life exceeds 2.7 million cycles
- Meets ASME A112.18.1/CSA B125.1, NSF 372, NSF 61 & ANSI/ISEA Z358.1
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61, ANSI Z358.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Handle Type:
- Electronic
- Height:
- 9-13/50
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-7/20
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Power Source:
- Battery
- Pressure - Maximum:
- 30 psi
- Product Type:
- Eyewash Station
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- UL Listed:
- No
- UPC:
- 671252146695
- Valve Type:
- Solenoid Valve
- Weight:
- 3.67
- Width:
- 3-3/4