6 ft. 2.12 GPM Drench Hose and Eyewash Combination
Eyesaver® 6 ft. 2.12 GPM Drench Hose and Eyewash Combination
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted installation
- Dual spray heads
- Stay-open squeeze valve activation
- ANSI/ISEA Z358.1 certified eyewash
- 2.12 gpm at 30 psi
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2.40 gpm
- Handle Type:
- Grip
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 30 psi
- Product Type:
- Hose
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 5.5 lb
- Width:
- 10-1/4 in