This product requires certification to purchase.

Counter Mounted AC-Powered Sensor Eyewash Faucet with 8 in. Deck Plate and Thermostatic Mixing Valve, 2.8 gpm, 11.5 lbs

Speakman

Eyesaver® Counter Mounted AC-Powered Sensor Eyewash Faucet with 8 in. Deck Plate and Thermostatic Mixing Valve, 2.8 gpm, 11.5 lbs

  • Fast #
  • Part #SSEF1826LF8
  • Item #7491056
  • Manufacturer Part #SEF-1826-LF-8
5 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® Counter Mounted AC-Powered Sensor Eyewash Faucet with 8 in. Deck Plate and Thermostatic Mixing Valve, 2.8 gpm, 11.5 lbs

  • Fast #
  • Part #SSEF1826LF8
  • Item #7491056
  • Manufacturer Part #SEF-1826-LF-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sensor faucet with integrated eyewash
  • With under counter mixer & manual override
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • ANSI/ISEA Z358.1 Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
0.7
ANSI:
No
ASME:
No
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Yellow
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Flow Rate:
2.8 gpm
Handle Type:
Touchless
Height:
9
IAPMO Listed:
No
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Power Source:
AC
Product Type:
Eyewash Station
Spout Height:
5-1/4
UL Listed:
No
UPC:
671252140709
Weight:
11.5
Width:
9