Counter Mounted Eyewash Faucet with 8 in. Spout and Thermostatic Mixing Valve, 2.8 gpm, 18 lbs
Eyesaver® Counter Mounted Eyewash Faucet with 8 in. Spout and Thermostatic Mixing Valve, 2.8 gpm, 18 lbs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Faucet with integrated eyewash
- Lead free brass construction
- Dual aerated spray heads with flip top caps
- Eyewash is pull handle activated
- ANSI/ISEA Z358.1 Certified
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 2.8 gpm
- Handle Type:
- Wristblade
- Height:
- 11
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/2
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Eyewash Station
- Spout Height:
- 7-1/4
- UL Listed:
- No
- UPC:
- 671252087530
- Valve Size:
- 3/8 in
- Valve Type:
- Disc Valve
- Weight:
- 18
- Width:
- 12