Counter Mounted Single Hole Combination Eyewash and Faucet, 2 gpm, 8 lbs
Eyesaver® Counter Mounted Single Hole Combination Eyewash and Faucet, 2 gpm, 8 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Retrofit faucet with integrated eyewash
- Features two independent water supplies
- Dual aerated spray heads with flip top caps
- Eyewash is lift handle activated
- Tepid water ready
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2 gpm
- Height:
- 8
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 7-1/4
- UL Listed:
- No
- UPC:
- 671252104480
- Valve Size:
- 3/8 in
- Weight:
- 8
- Width:
- 4-1/2