This product requires certification to purchase.

Counter Mounted Single Lever Eyewash Faucet, 2.8 gpm, 9.5 lbs

Speakman

Eyesaver® Counter Mounted Single Lever Eyewash Faucet, 2.8 gpm, 9.5 lbs

  • Fast #
  • Part #SSEF1800CASL
  • Item #4148171
  • Manufacturer Part #SEF-1800-CA-SL
5 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® Counter Mounted Single Lever Eyewash Faucet, 2.8 gpm, 9.5 lbs

  • Fast #
  • Part #SSEF1800CASL
  • Item #4148171
  • Manufacturer Part #SEF-1800-CA-SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single lever faucet with integrated eyewash
  • Low-lead brass construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • ANSI/ISEA Z358.1 Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic
Coating:
Chrome Plated
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
2.8 gpm
Handle Type:
Lever
Height:
9-1/2
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7
Material:
Stainless Steel, Brass, Plastic, Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
30 psi
Product Type:
Eyewash Station
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/4
UL Listed:
No
UPC:
671252084270
Valve Size:
3/8 in x 1 in
Valve Type:
Disc Valve
Weight:
9.5
Width:
20