Counter Mounted Widespread Eyewash Faucet with Thermostatic Mixing Valve, 2.8 gpm, 18 lbs
Eyesaver® Counter Mounted Widespread Eyewash Faucet with Thermostatic Mixing Valve, 2.8 gpm, 18 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet with integrated eyewash
- Lead free brass construction
- Dual aerated spray heads with flip top caps
- Eyewash is pull handle activated
- ANSI/ISEA Z358.1 Certified
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 2.8 gpm
- Handle Type:
- Wristblade
- Height:
- 11 in
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/2 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4 in
- UL Listed:
- No
- UPC:
- 671252087561
- Valve Size:
- 3/8 in, 1 in
- Valve Type:
- Disc Valve
- Weight:
- 18 lb
- Width:
- 12 in