This product requires certification to purchase.

Eye Wash and Drench Hose Attachment in Yellow

Speakman

Eyesaver® Eye Wash and Drench Hose Attachment in Yellow

  • Fast #
  • Part #SSEF9200ILR
  • Item #3633055
  • Manufacturer Part #SEF-9200-ILR
4.2 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® Eye Wash and Drench Hose Attachment in Yellow

  • Fast #
  • Part #SSEF9200ILR
  • Item #3633055
  • Manufacturer Part #SEF-9200-ILR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eyewash attaches to under counter water supply
  • Includes required hoses and fittings
  • Eyewash is stay-open squeeze valve activated
  • Dual soft flow spray heads with flip top caps
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
Brand Model Compatibility:
ProFlo PF1118 Service Sink Faucet
CSA Certified:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
End Connection 1:
NPSM
End Connection 2:
FNPT
End Connections:
NPSM x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.32 gpm
Handle Type:
Grip
Height:
5 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
30 psi
Product Type:
Hose
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671252027314
Valve Type:
Ball Valve
Weight:
5.5 lb
Width:
13 in