Counter Mounted Laboratory Single Post Faucet with Integrated Eyewash and Thermostatic Mixing Valve for Tepid Water, 1.5 gpm, 21 lbs
Eyesaver® Counter Mounted Laboratory Single Post Faucet with Integrated Eyewash and Thermostatic Mixing Valve for Tepid Water, 1.5 gpm, 21 lbs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Single post faucet with integrated eyewash
- Swivel spout
- Dual aerated spray heads with flip top caps
- Eyewash is lift handle activated
- Includes eyewash thermostatic mixing valve
- 3 Year Limited Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Cross
- Height:
- 10
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- UL Listed:
- No
- UPC:
- 671252099168
- Valve Size:
- 3/8 in
- Weight:
- 21
- Width:
- 7-63/100