Counter Mount Laboratory Widespread Faucet with Integrated Eyewash and Thermostatic Mixing Valve for Tepid Water, 2 gpm, 18.5 lbs
Eyesaver® Counter Mount Laboratory Widespread Faucet with Integrated Eyewash and Thermostatic Mixing Valve for Tepid Water, 2 gpm, 18.5 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Widespread faucet with integrated eyewash
- Lead free brass construction
- Dual aerated spray heads with flip top caps
- Eyewash is lift handle activated
- Includes eyewash thermostatic mixing valve
- 3 Year Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Handle Type:
- Wristblade
- Height:
- 8
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- UL Listed:
- No
- UPC:
- 671252101861
- Valve Size:
- 3/8 in
- Weight:
- 18.5
- Width:
- 16