Counter Mounted Sensor Battery 8in. Deck Plate Faucet with Integrated Eyewash, 2.2 gpm, 11.5 lbs
Eyesaver® Counter Mounted Sensor Battery 8in. Deck Plate Faucet with Integrated Eyewash, 2.2 gpm, 11.5 lbs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Battery powered sensor faucet with integrated eyewash
- Under counter faucet mixing valve
- Dual aerated spray heads with flip top caps
- Eyewash is pull handle activated
- Tepid water ready
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Pull
- Height:
- 9
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Power Source:
- Battery
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- UL Listed:
- No
- UPC:
- 671252039485
- Valve Type:
- Disc Valve
- Weight:
- 11.5
- Width:
- 8