Wall-Mounted Drench Hose, 1.5 gpm, 4.5 lbs
Eyesaver® Wall-Mounted Drench Hose, 1.5 gpm, 4.5 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Wall mounted installation
- Singular spray head
- Stay-open squeeze valve activation
- 2.12 gpm at 30 psi
- ANSI/ISEA Z358.1 certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Grip
- Height:
- 14-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Hose
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252011436
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 4.5
- Width:
- 9