Flip Top Dust Cover in Yellow 20 Pack
Flip Top Dust Cover in Yellow 20 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray setting 1: Speakman® Reaction delivers a powerful full body spray
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 531/1000
- IAPMO Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 20
- Product Type:
- Repair Part Kit
- UL Listed:
- No
- UPC:
- 671252052835
- Width:
- 1-3/4