Gooseneck Assembly for SC-3001-LD Commander Widespread Faucet
Gooseneck Assembly for SC-3001-LD Commander Widespread Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Coordinates with Speakman Rain Showers
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Brand Model Compatibility:
- SC-3001-LD Commander Widespread Faucet
- CSA Certified:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252077616
- WaterSense Labeled:
- No
- Width:
- 3/4