SIDE Fitting DRENCH HOSE With MNT HDWR
GravityFlo® SIDE Fitting DRENCH HOSE With MNT HDWR
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drench hose attachment
- Vinyl, reinforced hose
- Compatible with SE-4000 & SE-4300
- Elastomeric pull-strap activator
- Shelf or wall mounted design
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- GravityFlo®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, White
- Flow Rate:
- 0.5 gpm
- Height:
- 75
- IAPMO Listed:
- No
- Length:
- 2
- Material:
- Plastic, Metal
- NSF Certified:
- No
- Product Type:
- Hose
- Type:
- SSE4920
- UPC:
- 671252009631
- Weight:
- 2
- Width:
- 2