Hand Shower Holder in Brushed Nickel
Hand Shower Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted metal hand held shower head holder
- Compatible with all Speakman hand held shower heads
- Two positions for holding your hand shower
- Includes mounting hardware
- Available in Polished Chrome, Brushed Nickel and Oil Rubbed Bronze finishes
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-1/4 in
- Length:
- 2-5/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Type:
- SVS128BN
- UPC:
- 671252168123
- Width:
- 2-1/4 in