Multi Function Showerhead in Brushed Chrome
Hotel™ Multi Function Showerhead in Brushed Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Equipped with 58 individual sprays
- Features spray adjusting Anystream technology
- Unique, transitional design
- 2.5 GPM flow rate
- Corrosion-resistant brushed chrome finish
- Same quality grade as used in hotels
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hotel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 5-1/2 in
- Diameter:
- 4-13/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-9/10 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Intense, Needle Spray, Pulsating Massage
- WaterSense Labeled:
- No
- Width:
- 4-3/20 in