This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Speakman

Hotel™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2005HBBN
  • Item #4148119
  • Manufacturer Part #S-2005-HB-BN
4.5 out of 5 Customer Rating
Brand image
Speakman

Hotel™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2005HBBN
  • Item #4148119
  • Manufacturer Part #S-2005-HB-BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Equipped with 58 individual sprays
  • Features spray adjusting Anystream technology
  • Unique, transitional design
  • 2.5 GPM flow rate
  • Corrosion-resistant brushed nickel finish
  • Same quality grade as used in hotels
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
Diameter
4-13/100 in
Faucet Connection Size
1/2 in
Height
5-9/10 in
Length
4-1/8 in
Shower Arm Reach
4 in
Showerhead Flow Rate
2.5 gpm
Width
4-3/20 in
Characteristics & Features
Collection
Hotel™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Multi
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential, Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
671252083648