4-1/8 in. 2 gpm Multifunction Showerhead in Polished Chrome
Hotel™ Pure 4-1/8 in. 2 gpm Multifunction Showerhead in Polished Chrome
Product Details
Product Details
- Includes an internal filtering cartridge
- Equipped with 58 individual sprays
- WaterSense Certified 2.0 GPM flow rate
- Corrosion-resistant polished chrome finish
- Recommend replacing filter every 6 months (model # FS-1)
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hotel™ Pure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-9/10
- IAPMO Listed:
- Yes
- Length:
- 4-13/100
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Intense, Needle Spray, Pulsating Massage
- UPC:
- 671252120152
- WaterSense Labeled:
- Yes
- Width:
- 4-19/50