This product requires certification to purchase.

HOTEL PURE FILTER SHOWER HEAD

Speakman

Hotel™ Pure HOTEL PURE FILTER SHOWER HEAD

  • Fast #
  • Part #SS2005HBFBNE2
  • Item #7199264
  • Manufacturer Part #S-2005-HBFBNE2
5 out of 5 Customer Rating
Brand image
Speakman

Hotel™ Pure HOTEL PURE FILTER SHOWER HEAD

  • Fast #
  • Part #SS2005HBFBNE2
  • Item #7199264
  • Manufacturer Part #S-2005-HBFBNE2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes an internal filtering cartridge
  • Equipped with 58 individual sprays
  • WaterSense® certified 2.0 gpm flow rate
  • Corrosion-resistant brushed nickel finish
  • Recommend replacing filter every 6 months (model # FS-1)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hotel™ Pure
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-9/10 in
IAPMO Listed:
Yes
Length:
4-13/100 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Combination, Intense, Needle Spray, Pulsating Massage
UPC:
671252120664
WaterSense Labeled:
Yes
Width:
4-19/50 in