This product requires certification to purchase.

Multi Function Full and Massage Jet Showerhead in Polished Chrome

Speakman

Hotel Pure™ Multi Function Full and Massage Jet Showerhead in Polished Chrome

  • Fast #
  • Part #SS2005HBFE175
  • Item #7717842
  • Manufacturer Part #S-2005-HBF-E175
3.3 out of 5 Customer Rating
Brand image
Speakman

Hotel Pure™ Multi Function Full and Massage Jet Showerhead in Polished Chrome

  • Fast #
  • Part #SS2005HBFE175
  • Item #7717842
  • Manufacturer Part #S-2005-HBF-E175
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes an internal filtering cartridge
  • Equipped with 58 individual sprays
  • WaterSense Certified 1.75 GPM flow rate
  • Corrosion-resistant polished chrome finish
  • Recommend replacing filter every 6 months (model # FS-1)
  • Plastic body construction, with brass ball nut
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hotel Pure™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/8
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
5-9/16
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Massage Jet
UL Listed:
No
UPC:
671252140693
WaterSense Labeled:
Yes