This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

Speakman

Icon™ Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #SS2251PNE175
  • Item #9053102
  • Manufacturer Part #S-2251-PN-E175
5 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #SS2251PNE175
  • Item #9053102
  • Manufacturer Part #S-2251-PN-E175
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Equipped with 64 customizable sprays
  • Durable, solid-brass construction
  • Features spray adjusting Anystream technology
  • 2.5 gpm flow rate
  • Corrosion-resistant polished nickel finish
  • 1/2 in -14 NPTF female inlet
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
5-13/100 in
IAPMO Listed:
No
Length:
4-3/4 in
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full
UPC:
671252139604
WaterSense Labeled:
Yes
Width:
3-63/100 in