This product requires certification to purchase.

Multi Function Flood, Intense and Rain Showerhead in Polished Brass

Speakman

Icon™ Multi Function Flood, Intense and Rain Showerhead in Polished Brass

  • Fast #
  • Part #SS2252PBE2
  • Item #7216123
  • Manufacturer Part #S-2252-PB-E2
4.9 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Flood, Intense and Rain Showerhead in Polished Brass

  • Fast #
  • Part #SS2252PBE2
  • Item #7216123
  • Manufacturer Part #S-2252-PB-E2
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with 48 customizable sprays
  • Durable, solid brass construction
  • Features spray adjusting Anystream technology
  • Available in 2.5, 2.0 or 1.75 GPM flow rates
  • Corrosion-resistant polished brass finish
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
2-3/4
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Height:
4
IAPMO Listed:
Yes
Length:
3-4/5
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2
Showerhead Function:
Multi
Spray Type:
Flood, Intense, Rain
UPC:
671252091704
WaterSense Labeled:
Yes
Width:
2-4/5