This product requires certification to purchase.

Multi Function Showerhead in Brushed Bronze

Speakman

Icon™ Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #SS2252BBZ
  • Item #7362400
  • Manufacturer Part #S-2252-BBZ
4.9 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #SS2252BBZ
  • Item #7362400
  • Manufacturer Part #S-2252-BBZ
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 plungers, 48 sprays
  • Solid brass construction
  • Spray adjusting handle
  • 1/2 in. NPT inlet
  • 2.5 or 2.0 gpm flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
3-47/50 in
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-47/50 in
IAPMO Listed:
Yes
Length:
4-3/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Flood, Full, Intense, Rain
UPC:
671252123245
WaterSense Labeled:
No
Width:
2-4/5 in