This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Speakman

Icon™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2251BNE175
  • Item #7846238
  • Manufacturer Part #S-2251-BN-E175
5 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2251BNE175
  • Item #7846238
  • Manufacturer Part #S-2251-BN-E175
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Equipped with 64 customizable sprays
  • Durable, solid-brass construction
  • Features spray adjusting Anystream technology
  • 1.75 GPM flow rate
  • Corrosion-resistant polished chrome finish
  • 1/2 in. NPT inlet
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-1/8 in
Diameter
3-5/8 in
Faucet Connection Size
1/2 in
Height
5-13/100 in
Length
4-3/4 in
Showerhead Flow Rate
1.75 gpm
Width
3-63/100 in
Characteristics & Features
Collection
Icon™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Proposition 65
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Multi
Spray Type
Full, Rain
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
671252139581