This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Speakman

Icon™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2252BNE175
  • Item #7846214
  • Manufacturer Part #S-2252-BN-E175
5 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2252BNE175
  • Item #7846214
  • Manufacturer Part #S-2252-BN-E175
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Equipped with 48 customizable sprays
  • Durable, solid brass construction
  • Features spray adjusting Anystream technology
  • WaterSense Certified 1.75 GPM flow rate
  • Multiple stocked finishes available, polished chrome, brushed nickel, oil rubbed bronze, polished brass, and polished nickel.
  • 1/2 in. NPT inlet
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-15/16 in
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
4 in
IAPMO Listed:
Yes
Length:
3-4/5 in
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full
UL Listed:
No
UPC:
671252140297
WaterSense Labeled:
Yes
Width:
2-4/5 in