This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Speakman

Icon™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #SS2252MB
  • Item #7362398
  • Manufacturer Part #S-2252-MB
5 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #SS2252MB
  • Item #7362398
  • Manufacturer Part #S-2252-MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Equipped with 48 customizable sprays
  • Durable, solid brass construction
  • Features spray adjusting Anystream technology
  • Available in 2.5, 2.0 or 1.75 GPM flow rates
  • Corrosion-resistant matte black finish
  • 48 spray nozzles for a satisfying shower experience
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4 in
IAPMO Listed:
Yes
Length:
3-4/5 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Shower Arm Reach:
3-3/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Rain
UPC:
671252117992
WaterSense Labeled:
No
Width:
2-4/5 in