Multi Function Showerhead in Polished Brass
Icon™ Multi Function Showerhead in Polished Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Equipped with 48 customizable sprays
- Durable, solid brass construction
- Features spray adjusting Anystream technology
- Available in 2.5, 2.0 or 1.75 GPM flow rates
- Corrosion-resistant polished brass finish
- 48 spray nozzles for a satisfying shower experience
- Designed to easily install with standard U.S. plumbing connections
- All hardware required for installation is included
- Shower arm and flange sold separately
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Icon™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-47/50 in
- Diameter:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Length:
- 3-4/5 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Shower Arm Reach:
- 3-4/5 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Full, Rain
- UPC:
- 671252083389
- WaterSense Labeled:
- No
- Width:
- 2-4/5 in