This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2251E2
  • Item #7717837
  • Manufacturer Part #S-2251-E2
4.7 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2251E2
  • Item #7717837
  • Manufacturer Part #S-2251-E2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 288
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Equipped with 64 customizable sprays
  • Durable, solid-brass construction
  • Features spray adjusting Anystream technology
  • WaterSense Certified 2.0 GPM flow rate
  • Corrosion-resistant polished chrome finish
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/8
Diameter:
3-5/8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
5-13/100
IAPMO Listed:
Yes
Length:
4-3/4
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.0
Showerhead Function:
Multi
Spray Type:
Full, Rain
UL Listed:
No
UPC:
671252096969
WaterSense Labeled:
Yes
Width:
3-63/100