This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2253E175
  • Item #3633303
  • Manufacturer Part #S-2253-E175
3.8 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2253E175
  • Item #3633303
  • Manufacturer Part #S-2253-E175
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 32 powerful, customizable sprays
  • Intuitive, spray adjusting handle
  • Traditional, compact design
  • WaterSense Certified 1.75 GPM flow rate
  • Corrosion resistant finish
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
3-14/25 in
IAPMO Listed:
Yes
Length:
2-41/50 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full
UPC:
671252049712
WaterSense Labeled:
Yes
Width:
2-1/4 in