This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2253E2
  • Item #4148110
  • Manufacturer Part #S-2253-E2
4.6 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2253E2
  • Item #4148110
  • Manufacturer Part #S-2253-E2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 32 powerful, customizable sprays
  • Intuitive, spray adjusting handle
  • Traditional, compact design
  • WaterSense Certified 2.0 GPM flow rate
  • Corrosion resistant finish
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
2-1/4 in
Faucet Connection Size
1/2 in
Height
3-14/25 in
Length
2-41/50 in
Shower Arm Reach
2-41/50 in
Showerhead Flow Rate
2.0 gpm
Characteristics & Features
Collection
Icon™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential, Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
671252083570