Integral Stops SPINDLE Kit For Service Faucet
Integral Stops SPINDLE Kit For Service Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features spray adjusting Anystream technology
Specifications
- ASME:
- No
- Brand Model Compatibility:
- SC-574x series faucets
- CSA Certified:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252045189
- WaterSense Labeled:
- No