This product requires certification to purchase.

*CVR* CCN 2.0 KUBOS SHWR WAND PC

Speakman

Kubos *CVR* CCN 2.0 KUBOS SHWR WAND PC

  • Fast #
  • Part #SVS3023E2
  • Item #7717828
  • Manufacturer Part #VS-3023-E2
4.7 out of 5 Customer Rating
Brand image
Speakman

Kubos *CVR* CCN 2.0 KUBOS SHWR WAND PC

  • Fast #
  • Part #SVS3023E2
  • Item #7717828
  • Manufacturer Part #VS-3023-E2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerful, single-function spray setting
  • 44-individual, intense sprays
  • Durable, solid brass construction
  • Includes 5 foot metal hose
  • Low Flow 2.0 GPM flow rate
  • Shower arm and bracket not included.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kubos
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Hose Included:
No
Hose Length:
60
IAPMO Listed:
Yes
Length:
8-19/50
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Type:
Wand
UPC:
671252133374
WaterSense Labeled:
Yes
Width:
1