*CVR* CCY 1.75 KUBOS SHWR WAND BN
Kubos *CVR* CCY 1.75 KUBOS SHWR WAND BN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful, single-function spray setting
- 44-individual, intense sprays
- Durable, solid brass construction
- Includes 5 foot metal hose
- Low Flow 1.75 GPM flow rate
- Shower arm and bracket not included.
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kubos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Length:
- 8-19/50
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Type:
- Wand
- UPC:
- 671252134340
- WaterSense Labeled:
- Yes
- Width:
- 1