*CVR* KUBOS SHWR DIV VLV & TR
Kubos *CVR* KUBOS SHWR DIV VLV & TR
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes pressure balance diverter valve
- Adjustable temperature limit stop
- Metal trim plate & handles
- Perfectly coordinates with existing Kubos fixtures
- Corrosion-resistant Polished Chrome finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Kubos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT, Sweat, Solder
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-3/10
- IAPMO Listed:
- No
- Length:
- 8-23/50
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve
- Trim Only:
- No
- Type:
- Valve
- UPC:
- 671252150722
- WaterSense Labeled:
- No
- Width:
- 6-89/100