*CVR* KUBOS SLIDE BAR BN
Kubos *CVR* KUBOS SLIDE BAR BN
Package Quantity Info:
Each: 1 Case: 10 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Equipped with an adjustable hand shower holster
- Durable, solid metal bar
- Includes necessary mounting hardware
- Clean, modern design
- Corrosion-resistant Brushed Nickel finish
- Hand shower not included
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Kubos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 28-77/500
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-241/1000
- NSF Certified:
- No
- Pause Control:
- No
- Type:
- Slide
- UPC:
- 671252132643
- WaterSense Labeled:
- No
- Width:
- 4-457/1000